- General Purpose Cam Clutch
- 1.98 in Outside Dia
- 12.7 mm Bore
- 21.7 ft lb Torque Capacity
description
- PBUS Series Cam Clutch is intended for use in general overrunning or indexing applications. The PBUS Series comes pre-lubricated with synthetic grease for easy installation and long service life. The outer race has provision for mounting gears, pulleys, and sprockets. Specify direction of rotation when ordering.
applications
- General over running, indexing
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
| Keyway | Keyway on Inside & Outside Diameter |
| Outside Dia. | 50 mm |
| Type | General Purpose |
| Configuration | RH |
| Overall Width | 1.880 in |
| Series | PBUS |
| Bore Size | 0.500 in |
| Torque Capacity | 21.7 lb/ft |
| Drag Torque | 0.148 ft lb |
| Enclosure | Double Shielded |
| Inch/Metric | Inch |
| Key Size | 1/8 x 1/16 |
| Rotation | Right Hand |
| Weight | 0.6 LB |
| EAN or UPC | 97039257048 |

