- General Purpose Cam Clutch
- 2.362 in Outside Dia
- 16 mm Bore
- 108.4 ft lb Torque Capacity
description
- PBUS Series Cam Clutch is intended for use in general overrunning or indexing applications. The PBUS Series comes pre-lubricated with synthetic grease for easy installation and long service life. The outer race has provision for mounting gears, pulleys, and sprockets. Specify direction of rotation when ordering.
applications
- General over running, indexing
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
| Keyway | Keyway on Inside & Outside Diameter |
| Bore Size | 16 mm |
| Enclosure | Double Shielded |
| Series | PBUS |
| Drag Torque | 0.148 ft lb |
| Key Size | 3/16 x 3/32 |
| Inch/Metric | Inch |
| Configuration | RH |
| Outside Dia. | 60 mm |
| Type | General Purpose |
| Overall Width | 2.750 in |
| Rotation | Right Hand |
| Torque Capacity | 108.4 lb/ft |
| Weight | 1.3 LB |
| EAN or UPC | 97039256898 |

