- Genreal Purpose Cam Clutch
- 3.268 in Outside Dia
- .875 in Bore
- 454 ft lb Torque Capacity
description
- PBUS Series Cam Clutch is intended for use in general overrunning or indexing applications. The PBUS Series comes pre-lubricated with synthetic grease for easy installation and long service life. The outer race has provision for mounting gears, pulleys, and sprockets. Specify direction of rotation when ordering.
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
- General over running and indexing applications
| Torque | 454.0 ft lb |
| Series | PBUS |
| Key Size | 1/4 x 1/8 |
| Outside Dia. | 83 mm |
| Type | General Purpose |
| Drag Torque | 0.21 ft lb |
| Keyway | Keyway on Inside & Outside Diameter |
| O.D. | 3.2680 in |
| Rotation | Left Hand |
| Torque (Foot Pounds) | 454 |
| Bore Size | 0.875 in |
| Overall Width | 3.560 in |
| Configuration | LH |
| Weight | 3.6 LB |
| EAN or UPC | 97039715531 |

