- Keyless Locking Device
- 1" I.D.
- 1.6880" O.D.
- 1 7/8" Flange O.D.
- M5 x 20 Bolt Size
| I.D. | 1 in |
| Type | Keyless Lock Assembly |
| Transmitted Axial Force | 5836 lb/in |
| Style | Self-Centering |
| No. of Screws | 8 |
| Material | Carbon Steel |
| Thread Size | M5 |
| Inch/Metric | Inch |
| Mountable Thickness | 0.813 in |
| O.D. | 1.688 in |
| Torque | 257 in lb |
| Hub Contact Pressure | 18275 psi |
| Overall Length | 1.181 in |
| Bolt Size | M5 x 20 |
| Thickness | 0.984 in |
| Bolt Circle Dia. | 1.394 in |
| Shaft Contact Pressure | 30894 psi |
| Weight | 0.353 LB |
| EAN or UPC | 97039874160 |

