- Keyless Locking Device
- 2" I.D.
- 2 7/8" O.D.
- 3.063" Flange O.D.
- M6 x 25 Bolt Size
| Thread Size | M6 |
| Inch/Metric | Inch |
| I.D. | 2 in |
| Thickness | 1.358 in |
| O.D. | 2.875 in |
| Style | Self-Centering |
| Shaft Contact Pressure | 27848 psi |
| Mountable Thickness | 1 1/8 in |
| Type | Keyless Lock Assembly |
| Bolt Size | M6 x 25 |
| No. of Screws | 13 |
| Hub Contact Pressure | 19435 psi |
| Overall Length | 1.594 in |
| Material | Carbon Steel |
| Bolt Circle Dia. | 2.492 in |
| Transmitted Axial Force | 13382 lb/in |
| Torque | 1180 in lb |
| Weight | 1.126 LB |
| EAN or UPC | 97039945853 |

