- Keyless Locking Device
- 3" I.D.
- 4.0630" O.D.
- 4.188" Flange O.D.
- M8 x 30 Bolt Size
| Overall Length | 1.909 in |
| No. of Screws | 12 |
| Material | Carbon Steel |
| Style | Self-Centering |
| Mountable Thickness | 1 1/4 in |
| Bolt Size | M8 x 30 |
| Torque | 3020 in lb |
| Type | Keyless Lock Assembly |
| Thickness | 1.594 in |
| Thread Size | M8 |
| Inch/Metric | Inch |
| Shaft Contact Pressure | 27413 psi |
| I.D. | 3 in |
| Transmitted Axial Force | 22822 lb/in |
| Hub Contact Pressure | 20306 psi |
| Bolt Circle Dia. | 3.61 in |
| O.D. | 4.063 in |
| Weight | 2.36 LB |
| EAN or UPC | 97039974068 |

