- Keyless Locking Device
- 4" I.D.
- 5.3130" O.D.
- 5 1/2" Flange O.D.
- M10 x 40 Bolt Size
| Overall Length | 2.52 in |
| Mountable Thickness | 1.688 in |
| I.D. | 4 in |
| Torque | 7460 in lb |
| Thread Size | M10 |
| Transmitted Axial Force | 42278 lb/in |
| Hub Contact Pressure | 21756 psi |
| Thickness | 2.126 in |
| Shaft Contact Pressure | 28863 psi |
| O.D. | 5.313 in |
| Bolt Circle Dia. | 4.776 in |
| No. of Screws | 14 |
| Inch/Metric | Inch |
| Type | Keyless Lock Assembly |
| Bolt Size | M10 x 40 |
| Style | Self-Centering |
| Material | Carbon Steel |
| Weight | 5.21 LB |
| EAN or UPC | 97039974129 |

