- #06B Chain
- 1 Strand
- 3/8" Pitch
- Riveted
- Carbon Steel
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher kilowatt capacity
- Built to handle shock loads
compliances
- Manufactured to International Standards Organization metric dimensions (ISO 606), British Standard (BS 228), and DIN 8177
| Pin Diameter | 0.129 in |
| Chain Pitch | 0.375 in |
| Chain Type | British Standard |
| Chain Series | 06B-1, 06B-2, 06B-3 |
| Pin Material | Carbon Steel |
| Chain Construction | Riveted |
| Package Type | 10 Foot Box |
| Roller Width | 0.225 in |
| Side Bow | No |
| Material | Carbon Steel |
| Link Plates Thickness | 0.039 in |
| Pins & Rollers | Standard |
| Link Plates Height | 0.323 in |
| Pin Length (Lc) | 0.278 in |
| Roller Dia. | 1/4 in |
| Duty | Standard-Duty |
| Pin Length (Lr) | 1/4 in |
| Chain No. | 06B |
| No. of Strands Across | 1 |
| Self-Lubricating | No |
| Pin Overall Length | 0.528 in |
| Weight | 0.26 LB |
| EAN or UPC | 97039188847 |

