- Gripper Chain™
- 1/2" Pitch
- Type K - Opens Vertically Then Sideways for Easy Film Engagement
- Sold in 10' Boxes, Priced per Foot
applications
- Ideal for food, beverage and packaging industry applications
features
- Exclusive design
- Efficient maintenance
- Minimal start-up time
- Extended service life
- Enhanced operation
- Extensive selection
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Component | Roller Chain |
| Chain Pitch | 0.5 in |
| Clamp Type | Type K - Opens Vertically Then Sideways for Easy Film Engagement |
| Inside Width | 0.305 in |
| Clamping Force | 50 N |
| Spring Material | Special Alloy |
| Clamp Material | 304 Stainless Steel |
| Roller Dia. | 0.335 in |
| Chain Material | Nickel Plated Steel |
| Weight | 0.9 LB |
| EAN or UPC | 97039892898 |
-
Pre-Packed Quantities


