- Gripper Chain™ Connecting Link
- 1/2" Pitch
- Type K - Opens Vertically Then Sideways for Easy Film Engagement
applications
- Ideal for food, beverage and packaging industry applications
features
- Exclusive design
- Efficient maintenance
- Minimal start-up time
- Extended service life
- Enhanced operation
- Extensive selection
caution
- Aluminum conducts electricity
| Roller Dia. | 0.335 in |
| Clamping Force | 50 N |
| Component | Connecting Link |
| Spring Material | Special Alloy |
| Chain Pitch | 0.5 in |
| Clamp Type | Type K - Opens Vertically Then Sideways for Easy Film Engagement |
| Clamp Material | 304 Stainless Steel |
| Chain Material | Nickel Plated Steel |
| Inside Width | 0.305 in |
| Weight | 0.05 LB |
| EAN or UPC | 97039944559 |
-
Pre-Packed Quantities


