- Gripper Chain™
- 1/2" Pitch
- Standard - Opens Vertically w/ a Slight Side Movement
- Sold in 10' Boxes, Priced per Foot
applications
- Ideal for food, beverage and packaging industry applications
features
- Exclusive design
- Efficient maintenance
- Minimal start-up time
- Extended service life
- Enhanced operation
- Extensive selection
caution
- These hoses can be used to convey hazardous chemicals, steam, hot liquids or other dangerous materials which can cause death, serious bodily injury including burns, pressure wounds or chemical exposure if released accidentally. They should, therefore, onl
| Chain Pitch | 0.5 in |
| Clamping Force | 55 N |
| Clamp Type | Standard - Opens Vertically w/ a Slight Side Movement |
| Inside Width | 0.305 in |
| Spring Material | Special Alloy |
| Roller Dia. | 0.335 in |
| Chain Material | Nickel Plated Steel |
| Clamp Material | 304 Stainless Steel |
| Component | Roller Chain |
| Weight | 0.9 LB |
| EAN or UPC | 97039985514 |
-
Pre-Packed Quantities


