- Gripper Chain™ Connecting Link
- 1/2" Pitch
- Standard - Opens Vertically w/ a Slight Side Movement
applications
- Ideal for food, beverage and packaging industry applications
features
- Exclusive design
- Efficient maintenance
- Minimal start-up time
- Extended service life
- Enhanced operation
- Extensive selection
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Clamp Material | 304 Stainless Steel |
| Component | Connecting Link |
| Clamping Force | 55 N |
| Chain Pitch | 0.5 in |
| Inside Width | 0.305 in |
| Clamp Type | Standard - Opens Vertically w/ a Slight Side Movement |
| Chain Material | Nickel Plated Steel |
| Spring Material | Special Alloy |
| Roller Dia. | 0.335 in |
| Weight | 0.04 LB |
| EAN or UPC | 97039985521 |
-
Pre-Packed Quantities


