- British Standard (ISO) Roller Chain
- Double Strand
- 10B-2 Riveted
- 0.625 in Pitch
- Standard Series
| Duty | Normal Duty |
| Chain No. | 10B-2 |
| No. of Strands Across | 2 |
| Series | Standard |
| Chain Construction | Riveted |
| Chain Length | 10 ft |
| Chain Pitch | 0.625 in |
| Material | Chrome Steel |
| Chain Type | British Standard (ISO) |
| Weight | 1.24 LB |
| EAN or UPC | 97039189363 |

