- Gripper Chain™
- 5/8" Pitch
- Type K - Opens Vertically Then Sideways for Easy Film Engagement
- Sold in 10' Boxes, Priced per Foot
applications
- Ideal for food, beverage and packaging industry applications
features
- Exclusive design
- Efficient maintenance
- Minimal start-up time
- Extended service life
- Enhanced operation
- Extensive selection
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Chain Pitch | 0.625 in |
| Spring Material | Special Alloy |
| Inside Width | 0.38 in |
| Clamping Force | 70 N |
| Chain Material | Nickel Plated Steel |
| Roller Dia. | 0.4 in |
| Clamp Material | 304 Stainless Steel |
| Component | Roller Chain |
| Clamp Type | Type K - Opens Vertically Then Sideways for Easy Film Engagement |
| Weight | 1.0 LB |
| EAN or UPC | 97039512222 |
-
Pre-Packed Quantities


