- #11
- Standard-Duty
- .1475 in Pitch
- 500 ft Reel
applications
- Communications equipment, business machines, medical equipment, photographic equipment, and other electromechanical devices
features
- Specially designed for applications with extremely limited space
- Provides superior performance in a variety of demanding applications
- Made of 304 stainless steel
- Superior corrosion and high temperature resistance
| Rated Working Load | 11 lbs |
| Pin Material | 304 Stainless |
| Pin Diameter | 0.062 in |
| Link Plates Height | 0.138 in |
| Duty | Standard-Duty |
| No. of Strands Across | 1 |
| Roller Dia. | 0.09 in |
| Chain Pitch | 0.1475 in |
| Chain Type | ANSI |
| Side Bow | No |
| Chain Series | Miniature |
| Pins & Rollers | Standard |
| Roller Width | 0.072 in |
| Self-Lubricating | No |
| Package Type | 500 Foot Reel |
| Link Plates Thickness | 0.015 in |
| Material | 304 Stainless Steel |
| Chain No. | 11 |
| Chain Construction | Riveted |
| Pin Overall Length | 0.214 in |
| Weight | 0.035 LB |
| EAN or UPC | 97039188755 |
-
Pre-Packed Quantities


