- SD Series QD Bushing
- 1.8125 in Bore Size
- 2.688 in Bolt Circle
| Bushing Series | SD |
| Inch/Metric | Inch |
| Bore Size | 1.813 in - 1 13/16 in |
| Bolt Circle Diameter | 2.688 in |
| Weight | 1.5 LB |
| EAN or UPC | 97039384157 |
| Bushing Series | SD |
| Inch/Metric | Inch |
| Bore Size | 1.813 in - 1 13/16 in |
| Bolt Circle Diameter | 2.688 in |
| Weight | 1.5 LB |
| EAN or UPC | 97039384157 |