- SD Series QD Bushing
- 0.625 in Bore Size
- 2.688 in Bolt Circle
| Bolt Circle Diameter | 2.688 in |
| Bushing Series | SD |
| Bore Size | 0.625 in - 5/8 in |
| Inch/Metric | Inch |
| Weight | 1.5 LB |
| EAN or UPC | 97039383969 |
| Bolt Circle Diameter | 2.688 in |
| Bushing Series | SD |
| Bore Size | 0.625 in - 5/8 in |
| Inch/Metric | Inch |
| Weight | 1.5 LB |
| EAN or UPC | 97039383969 |