- SDS Series QD Bushing
- 1.25 in Bore Size
- 2.688 in Bolt Circle
| Inch/Metric | Inch |
| Bolt Circle Diameter | 2.688 in |
| Bushing Series | SDS |
| Bore Size | 1.250 in - 1 1/4 in |
| Weight | 1.25 LB |
| EAN or UPC | 97039383815 |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 2.688 in |
| Bushing Series | SDS |
| Bore Size | 1.250 in - 1 1/4 in |
| Weight | 1.25 LB |
| EAN or UPC | 97039383815 |