- SDS Series QD Bushing
- 1.75 in Bore Size
- 2.688 in Bolt Circle
| Bushing Series | SDS |
| Bolt Circle Diameter | 2.688 in |
| Inch/Metric | Inch |
| Bore Size | 1.750 in - 1 3/4 in |
| Weight | 1.25 LB |
| EAN or UPC | 97039383891 |
| Bushing Series | SDS |
| Bolt Circle Diameter | 2.688 in |
| Inch/Metric | Inch |
| Bore Size | 1.750 in - 1 3/4 in |
| Weight | 1.25 LB |
| EAN or UPC | 97039383891 |