- SDS Series QD Bushing
- 2 in Bore Size
- 2.688 in Bolt Circle
| Bolt Circle Diameter | 2.688 in |
| Inch/Metric | Inch |
| Bushing Series | SDS |
| Bore Size | 2.000 in - 2 in |
| Weight | 1.25 LB |
| EAN or UPC | 97039383938 |
| Bolt Circle Diameter | 2.688 in |
| Inch/Metric | Inch |
| Bushing Series | SDS |
| Bore Size | 2.000 in - 2 in |
| Weight | 1.25 LB |
| EAN or UPC | 97039383938 |