- QD Bushing, SDS Series, 0.625 in Bore Size
| Bushing Series | SDS |
| Inch/Metric | Inch |
| Bore Size | 0.625 in - 5/8 in |
| Weight | 1.25 LB |
| EAN or UPC | 97039383716 |
| Bushing Series | SDS |
| Inch/Metric | Inch |
| Bore Size | 0.625 in - 5/8 in |
| Weight | 1.25 LB |
| EAN or UPC | 97039383716 |