- SDS Series QD Bushing
- 0.5625 in Bore Size
- 2.688 in Bolt Circle
| Inch/Metric | Inch |
| Bolt Circle Diameter | 2.688 in |
| Bore Size | 0.563 in - 9/16 in |
| Bushing Series | SDS |
| Weight | 1.25 LB |
| EAN or UPC | 97039383709 |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 2.688 in |
| Bore Size | 0.563 in - 9/16 in |
| Bushing Series | SDS |
| Weight | 1.25 LB |
| EAN or UPC | 97039383709 |