- SF Series QD Bushing
- 1.8125 in Bore Size
- 3.875 in Bolt Circle
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Inch |
| Bore Size | 1.813 in - 1 13/16 in |
| Weight | 4.0 LB |
| EAN or UPC | 97039384768 |
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Inch |
| Bore Size | 1.813 in - 1 13/16 in |
| Weight | 4.0 LB |
| EAN or UPC | 97039384768 |