- SF Series QD Bushing
- 0.5 in Bore Size
- 3.875 in Bolt Circle
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Inch |
| Bushing Series | SF |
| Bore Size | 0.500 in - 1/2 in |
| Weight | 4.0 LB |
| EAN or UPC | 97039384553 |
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Inch |
| Bushing Series | SF |
| Bore Size | 0.500 in - 1/2 in |
| Weight | 4.0 LB |
| EAN or UPC | 97039384553 |