- SF Series QD Bushing
- 0.8125 in Bore Size
- 3.875 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 0.813 in - 13/16 in |
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Weight | 4.0 LB |
| EAN or UPC | 97039384607 |
| Inch/Metric | Inch |
| Bore Size | 0.813 in - 13/16 in |
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Weight | 4.0 LB |
| EAN or UPC | 97039384607 |