- SH Series QD Bushing
- 1.3125 in Bore Size
- 2.25 in Bolt Circle
| Bore Size | 1.313 in - 1 5/16 in |
| Bolt Circle Diameter | 2.25 in |
| Inch/Metric | Inch |
| Bushing Series | SH |
| Weight | 1.0 LB |
| EAN or UPC | 97039383624 |
| Bore Size | 1.313 in - 1 5/16 in |
| Bolt Circle Diameter | 2.25 in |
| Inch/Metric | Inch |
| Bushing Series | SH |
| Weight | 1.0 LB |
| EAN or UPC | 97039383624 |