- SH Series QD Bushing
- 1.625 in Bore Size
- 2.25 in Bolt Circle
| Bolt Circle Diameter | 2.25 in |
| Bushing Series | SH |
| Inch/Metric | Inch |
| Bore Size | 1.625 in - 1 5/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 97039383679 |
| Bolt Circle Diameter | 2.25 in |
| Bushing Series | SH |
| Inch/Metric | Inch |
| Bore Size | 1.625 in - 1 5/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 97039383679 |