- SH Series QD Bushing
- 0.9375 in Bore Size
- 2.25 in Bolt Circle
| Bore Size | 0.938 in - 15/16 in |
| Bolt Circle Diameter | 2.25 in |
| Bushing Series | SH |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 97039383563 |
| Bore Size | 0.938 in - 15/16 in |
| Bolt Circle Diameter | 2.25 in |
| Bushing Series | SH |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 97039383563 |