- SK Series QD Bushing
- 1.6875 in Bore Size
- 3.313 in Bolt Circle
| Bushing Series | SK |
| Inch/Metric | Inch |
| Bore Size | 1.688 in - 1 11/16 in |
| Bolt Circle Diameter | 3.313 in |
| Weight | 3.0 LB |
| EAN or UPC | 97039384386 |
| Bushing Series | SK |
| Inch/Metric | Inch |
| Bore Size | 1.688 in - 1 11/16 in |
| Bolt Circle Diameter | 3.313 in |
| Weight | 3.0 LB |
| EAN or UPC | 97039384386 |