- SK Series QD Bushing
- 0.9375 in Bore Size
- 3.313 in Bolt Circle
| Inch/Metric | Inch |
| Bolt Circle Diameter | 3.313 in |
| Bore Size | 0.938 in - 15/16 in |
| Bushing Series | SK |
| Weight | 3.0 LB |
| EAN or UPC | 97039384263 |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 3.313 in |
| Bore Size | 0.938 in - 15/16 in |
| Bushing Series | SK |
| Weight | 3.0 LB |
| EAN or UPC | 97039384263 |