- SK Series QD Bushing
- 2.125 in Bore Size
- 3.313 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 2.125 in - 2 1/8 in |
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Weight | 3.0 LB |
| EAN or UPC | 97039384454 |
| Inch/Metric | Inch |
| Bore Size | 2.125 in - 2 1/8 in |
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Weight | 3.0 LB |
| EAN or UPC | 97039384454 |