Skip to content Skip to navigation menu
US Tsubaki Inc.SUPER160H RIV

SUPER160H RIV

Single Strand Riveted Super ANSI Heavy Series Roller Chain
Item #101643815
  • #160 Chain
  • 1 Strand
  • 2" Pitch
  • Riveted
  • Carbon Steel
  • Heavy Series
  • Hardened Pins & Wider Side Plate
  • 10 Foot Box
+ Show More + Show Less
US Tsubaki Inc.SUPER160H RIV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #160 Chain
  • 1 Strand
  • 2" Pitch
  • Riveted
  • Carbon Steel

applications

  • Heavy load
  • Severe operating conditions

features

  • Long-lasting, heat-treated rollers
  • Lube groove on inner surface of bushing improves wear life
  • Pins are fabricated from high grade steel, then heat-treated
  • Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
  • Higher horsepower capacity
  • Built to handle shock loads
  • Wider waist link plates
  • Ball-drifted pitch holes
  • Pins are through hardened for greater shock resistance

compliances

  • 0
Side Bow No
Material Carbon Steel
Duty Heavy Series
Rated Working Load 16500 lbs
Chain No. 160
Pin Overall Length 2.851 in
Roller Dia. 1 1/8 in
Pins & Rollers Hardened Pins & Wider Side Plate
Pin Material Carbon Steel
Chain Type ANSI
Chain Construction Riveted
Link Plates Height 1.898 in
No. of Strands Across 1
Package Type 10 Foot Box
Pin Diameter 0.562 in
Chain Pitch 2 in
Roller Width 1 1/4 in
Link Plates Thickness 0.281 in
Self-Lubricating No
Chain Series 160, 160-2, 160-3, 160-4, 160-6, 160-8
Weight 7.75 LB
EAN or UPC 97039184894
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison