- 100 Chain, 35 Tooth, C Style Minimum Bore Sprocket, 3 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 35 |
| Bore Type | Minimum Plain Bore |
| Sprocket Style | C |
| No. of Strands Across | 3 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 100 |
| Chain Pitch | 1.250 in |
| Material | Steel |
| Weight | 122.7 LB |
| EAN or UPC | 97039589798 |

