- 35 Chain, 48 Tooth, B Style Minimum Bore Sprocket, 3 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Chain Pitch | 0.375 in |
| Chain No. | 35 |
| No. of Strands Across | 3 |
| Sprocket Style | B |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 48 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 8.4 LB |
| EAN or UPC | 97039367181 |

