- 50 Chain, 68 Tooth, B Style Minimum Bore Sprocket, 3 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 3 |
| Sprocket Style | B |
| Chain Pitch | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 68 |
| Chain No. | 50 |
| Bore Type | Minimum Plain Bore |
| Material | Steel |
| Weight | 74.8 LB |
| EAN or UPC | 97039367952 |

