- 50 Chain, 84 Tooth, C Style Minimum Bore Sprocket, 3 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 50 |
| No. of Strands Across | 3 |
| Chain Pitch | 0.625 in |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 84 |
| Sprocket Style | C |
| Weight | 111.5 LB |
| EAN or UPC | 97039367983 |

