- General Purpose Cam Clutch
- 2.047 in Outside Dia
- 25 mm Bore
- 41.3 ft lb Torque Capacity
description
- TSS Series Cam Clutch is designed for press t installation with outside dimensions the same as the 62 Series ball bearing. As a sprag clutch, torque capacities are often higher than a similar ramp & roller design. This design provides easy handling and installation, most often with a Series 62 ball bearing located next to the TSS Cam Clutch. The TSS Series is ideal for applications that require high speed inner race overrunning in a very compact package. This series ships pre-lubricated with oil.
applications
- High speed systems with low profile requirements
features
- Uses industry standard 62 series ball bearings
- Compact package
- High torque capacity
- Direct drop-in design
- Vertical keyways
- Metric dimensions
| Series | TSS |
| Inch/Metric | Inch |
| Bore Size | 25 mm |
| Outside Dia. | 52 mm |
| Type | Inner Race Overruning |
| Torque Capacity | 41.3 lb/ft |
| Drag Torque | 0.015 ft lb |
| Overall Width | 15 mm |
| Keyway | Keyway on Inside Diameter |
| Weight | 0.4 LB |
| EAN or UPC | 97039257864 |

