- Weld-on Hubs
- 2 7/8" Flange O.D.
- 1 1/2" Length Through Bore
- 1215 Bushing Size
- 2 1/2" Pilot Diameter
| Pilot Diameter | 2.5 in |
| Material | Steel |
| Bushing Series | 1215 |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.5 in |
| Overall Height | 2.875 in |
| Bore Range [Max] | 1.25 in |
| Weight | 1.3 LB |
| EAN or UPC | 97039387295 |

