- Weld-on Hubs
- 3 1/4" Flange O.D.
- 1 1/2" Length Through Bore
- 1615 Bushing Size
- 2 7/8" Pilot Diameter
| Length Through Bore | 1.5 in |
| Bushing Series | 1615 |
| Bore Range [Max] | 1.688 in |
| Material | Steel |
| Pilot Diameter | 2.875 in |
| Overall Height | 3.25 in |
| Bore Range [Min] | 0.5 in |
| Weight | 1.5 LB |
| EAN or UPC | 97039387301 |

