- Weld-on Hubs
- 4 7/8" Flange O.D.
- 1 3/4" Length Through Bore
- 2517 Bushing Size
- 4 3/8" Pilot Diameter
| Bushing Series | 2517 |
| Overall Height | 4.875 in |
| Pilot Diameter | 4.375 in |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.75 in |
| Bore Range [Max] | 2.688 in |
| Material | Steel |
| Weight | 4.0 LB |
| EAN or UPC | 97039387318 |

