- Weld-on Hubs
- 6 3/4" Flange O.D.
- 3 1/2" Length Through Bore
- 3535 Bushing Size
- 6 1/4" Pilot Diameter
| Bore Range [Min] | 1.188 in |
| Length Through Bore | 3.5 in |
| Material | Steel |
| Bore Range [Max] | 3.938 in |
| Bushing Series | 3535 |
| Overall Height | 6.75 in |
| Pilot Diameter | 6.25 in |
| Weight | 15.0 LB |
| EAN or UPC | 97039387332 |

