- Weld-on Hubs
- 7 3/4" Flange O.D.
- 4" Length Through Bore
- 4040 Bushing Size
- 7 1/4" Pilot Diameter
| Bore Range [Max] | 4.438 in |
| Overall Height | 7.75 in |
| Bore Range [Min] | 1.438 in |
| Bushing Series | 4040 |
| Length Through Bore | 4 in |
| Material | Steel |
| Pilot Diameter | 7.25 in |
| Weight | 29.0 LB |
| EAN or UPC | 97039387349 |

