- Weld-on Hubs
- 8 3/4" Flange O.D.
- 4 1/2" Length Through Bore
- 4545 Bushing Size
- 8" Pilot Diameter
| Bore Range [Min] | 1.938 in |
| Length Through Bore | 4.5 in |
| Bushing Series | 4545 |
| Bore Range [Max] | 4.938 in |
| Material | Steel |
| Pilot Diameter | 8 in |
| Overall Height | 8.75 in |
| Weight | 42.0 LB |
| EAN or UPC | 97039387356 |

