- P-350 Passive Welding Helmet
- Metallic Black
| Helmet Color | Metallic Black |
| Lens Coating | 10 |
| Viewing Area | 4 1/2 x 5 1/4 |
| Standard Filter | Shade 10 |
| Weight | 0.0 LB |
| Helmet Color | Metallic Black |
| Lens Coating | 10 |
| Viewing Area | 4 1/2 x 5 1/4 |
| Standard Filter | Shade 10 |
| Weight | 0.0 LB |