- OSE Mira Plus Welding Helmet
| Type | Auto-Darkening |
| Resistance | UV, IR, Water Resistant |
| Auto Darkening | Yes |
| Power Source | Solar Cells |
| Temperature Range [Max] | 158 °F |
| Temperature Range [Min] | 14 °F |
| Lens Coating | 4/10 or 11 |
| Standard Filter | Shade 4/10 |
| Weight | 2.09 LB |

