- Optrel® Welding Helmet w/ADF Cartridges
- Black
| Standard Filter | Shade 9/13 |
| Auto Darkening | Yes |
| Lift Front | No |
| Helmet Color | Black |
| Series | OSC |
| Type | Fixed Front Welding Helmet |
| Lens Coating | Auto Darkening, Adjustable Shade 9-13 |
| Weight | 2.11 LB |
| Standard Filter | Shade 9/13 |
| Auto Darkening | Yes |
| Lift Front | No |
| Helmet Color | Black |
| Series | OSC |
| Type | Fixed Front Welding Helmet |
| Lens Coating | Auto Darkening, Adjustable Shade 9-13 |
| Weight | 2.11 LB |