- Satellite™ Welding Helmet
- Black
| Resistance | Dust, Heat, Ultraviolet |
| Type | Fixed Front Welding Helmet |
| Helmet Color | Black |
| Lift Front | No |
| Lens Coating | Cartridge Not Supplied |
| Weight | 0.27 LB |
| Resistance | Dust, Heat, Ultraviolet |
| Type | Fixed Front Welding Helmet |
| Helmet Color | Black |
| Lift Front | No |
| Lens Coating | Cartridge Not Supplied |
| Weight | 0.27 LB |