- Satellite™ Welding Helmet
- Blue
| Type | Fixed Front Welding Helmet |
| Resistance | Dust, Heat, Ultraviolet |
| Helmet Color | Blue |
| Lift Front | No |
| Lens Coating | Cartridge Not Supplied |
| Weight | 0.91 LB |
| Type | Fixed Front Welding Helmet |
| Resistance | Dust, Heat, Ultraviolet |
| Helmet Color | Blue |
| Lift Front | No |
| Lens Coating | Cartridge Not Supplied |
| Weight | 0.91 LB |