- Satellite™ Welding Helmet
- Black
| Helmet Color | Black |
| Resistance | Dust, Heat, Ultraviolet |
| Type | Fixed Front Welding Helmet |
| Lift Front | No |
| Lens Coating | 5 - 9, 9 - 13 |
| Standard Filter | Shade 5/9 & 9/13 |
| Weight | 0.5 LB |
| Helmet Color | Black |
| Resistance | Dust, Heat, Ultraviolet |
| Type | Fixed Front Welding Helmet |
| Lift Front | No |
| Lens Coating | 5 - 9, 9 - 13 |
| Standard Filter | Shade 5/9 & 9/13 |
| Weight | 0.5 LB |