- Satellite™ Welding Helmet
- Green
| Standard Filter | Shade 5/9 & 9/13 |
| Lift Front | No |
| Helmet Color | Green |
| Lens Coating | 5 - 9, 9 - 13 |
| Resistance | Dust, Heat, Ultraviolet |
| Type | Fixed Front Welding Helmet |
| Weight | 2.15 LB |
| Standard Filter | Shade 5/9 & 9/13 |
| Lift Front | No |
| Helmet Color | Green |
| Lens Coating | 5 - 9, 9 - 13 |
| Resistance | Dust, Heat, Ultraviolet |
| Type | Fixed Front Welding Helmet |
| Weight | 2.15 LB |